3M 7622-S-2 Cold Shrink Termination Kit, 4/0 AWG - 400 MCM, Black

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    7622-S-2
  • Rexel Part Number:

    20986
  • UPC:

    054007421702

Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range: 4/0 AWG - 400 MCM @ 5 kV, 3/0 AWG - 300 MCM @ 8.7 kV, 2 AWG - 4/0 AWG @ 15 kV, Cable Diameter Range: 0.64 - 1.08". For use with Shielded Cables. Kit makes (3) Terminations.

$ 526.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 7622-S-2

Rexel Part # 20986

UPC 054007421702

UNSPSC 26121648

Color Black

Gauge 1

Type Cold Shrink

Volts AC 5000

Place your Will Call order by clicking the cart button next to the appropriate Branch