3M 7653-S-4 Cold Shrink Termination Kit, 4/0 AWG to 500 MCM, Black

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    7653-S-4
  • Rexel Part Number:

    304022
  • UPC:

    054007421924

Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range: 300 MCM - 500 MCM @ 5 kV, 250 MCM - 500 MCM @ 8 kV, 2/0 AWG - 300 MCM @ 15 kV, 2 AWG - 4/0 AWG @ 25/28 kV, Cable Diameter Range: 0.72 - 1.29". For use with Shielded Cables.

$ 161.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 7653-S-4

Rexel Part # 304022

UPC 054007421924

UNSPSC 26121648

Color Black

Gauge 2

Type Cold Shrink

Volts AC 5000

Place your Will Call order by clicking the cart button next to the appropriate Branch