3M 7691-S-4-3-RJS Cold Shrink Termination Kit, 1 AWG to 3/0 AWG, Black, Cabinet Mount

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    7691-S-4-3-RJS
  • Rexel Part Number:

    870518
  • UPC:

    054007047254

Cold Shrink, Cable Termination, Outdoor Kit, 3 Conductor, Cabinet Mount, Conductor Range: 1 AWG - 3/0 AWG @ 5 kV (100%), 2 AWG - 2/0 AWG @ 5 kV (133%), 2 AWG - 2/0 AWG @ 8 kv (100% & 133%), 2 AWG - 1 AWG @ 15kv (100%). Cable Diameter Range: 0.50" - 0.70". For use with Shielded Cables. Kit makes (1) Termination with (3) Conductors.

$ 1,051.33 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 7691-S-4-3-RJS

Rexel Part # 870518

UPC 054007047254

UNSPSC 26121648

Color Black

Conductors 3

Gauge 2

Type Cold Shrink

Volts AC 5000

Place your Will Call order by clicking the cart button next to the appropriate Branch