3M 7692-S-4 Cold Shrink Termination Kit, 2 AWG - 400 MCM, Black

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    7692-S-4
  • Rexel Part Number:

    111294
  • UPC:

    054007422112

Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range: 4/0 AWG - 400 MCM @ 5 kV, 3/0 AWG - 300 MCM @ 8 kV, 2 AWG - 4/0 AWG @ 15 kV, 2 AWG - 1/0 AWG @ 25/28 kV, Cable Diameter Range: 0.064 - 1.08". For use with Shielded Cables. Kit makes (3) Terminations.

$ 728.01 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 7692-S-4

Rexel Part # 111294

UPC 054007422112

UNSPSC 26121648

Color Black

Gauge 2

Type Cold Shrink

Volts AC 5000

Place your Will Call order by clicking the cart button next to the appropriate Branch