Coleman Cable 22429-0508 Portable Cord, 10/4 Type SEOOW, Seoprene, 500' Reel

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    22429-0508
  • Rexel Part Number:

    590141
  • UPC:

    032886039713

Portable Cord, SEOOW, Seoprene, 10/4 AWG, Plastic Cord, Black, 500 Foot Reel, Extra Hard Usage (600V), Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant

$ 1,583.94 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 500

Mfr / Brand Coleman Cable

Mfr Part # 22429-0508

Rexel Part # 590141

UPC 032886039713

UNSPSC 26121636

Color Black

Conductors 4

Gauge 10

Jacket Thermoplastic Polymer

Length 500 ft

Material Copper

Type SEOOW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch