3M B/G+BOX Wire Connector, 22-14 AWG, Color: Blue/Gray, Flexible Skirt

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    B/G+BOX
  • Rexel Part Number:

    16084
  • UPC:

    054007431503

Wire Connector, Color Coded with Flexible Skirt, Color: Blue/Gray, Wire Range: 14 - 2 AWG, Package of 50. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.

$ 88.43 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 50

Mfr / Brand 3M

Mfr Part # B/G+BOX

Rexel Part # 16084

UPC 054007431503

UNSPSC 39121445

Color Blue/Gray

Gauge 14

Material Copper

Type Wire Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch