3M R/Y+BOX 18 to 8 AWG Wire Connector, Red/Yellow

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    R/Y+BOX
  • Rexel Part Number:

    16304
  • UPC:

    054007431541

Wire Connector, Color Coded with Flexible Skirt, Color: Red/Yellow, Wire Range: 18 - 8 AWG, Package of 100. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only., Wire Nut

$ 32.27 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 100

Mfr / Brand 3M

Mfr Part # R/Y+BOX

Rexel Part # 16304

UPC 054007431541

UNSPSC 39121445

Color Red

Gauge 18

Material Copper

Type Wire Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch