3M T/Y+Box 22 to 12 AWG Wire Connector, Tan/Yellow

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    T/Y+Box
  • Rexel Part Number:

    59686
  • UPC:

    051128552186

Wire Connector, Color Coded with Flexible Skirt, Color: Tan/Yellow, Wire Range: 22 - 12 AWG, Package of 100. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only., Wire Nut

$ 17.10 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand 3M

Mfr Part # T/Y+Box

Rexel Part # 59686

UPC 051128552186

UNSPSC 39121445

Color Tan

Gauge 22

Material Copper

Type Wire Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch