3M Y-BULK 22 to 10 AWG Wire Connector, Yellow

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    Y-BULK
  • Rexel Part Number:

    204604
  • UPC:

    054007157694

Wire Connector, Color Coded, Insulated with Flexible Skirt, Color: Yellow, Wire Range: 22 - 10 AWG, Package of 500. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.

$ 123.46 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 500

Mfr / Brand 3M

Mfr Part # Y-BULK

Rexel Part # 204604

UPC 054007157694

UNSPSC 39121409

Color Yellow

Gauge 22

Material Copper

Type Wire Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch