Ideal 30-1161 22 to 14 AWG Weatherproof Wire Connector

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    30-1161
  • Rexel Part Number:

    577436
  • UPC:

    783250758142

Wire Connector, Weatherproof Type, Color: Gray/Orange, Wire Ranges: 20 - 14 AWG, Package of 25. For Interior and Exterior Copper-to-Copper Connections Exposed to Rain or Damp Conditions.

$ 72.23 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 30-1161

Rexel Part # 577436

UPC 783250758142

UNSPSC 39121445

Color Blue

Gauge 22

Material Copper

Type Wire Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch