Ideal 30-340 22 to 10 AWG Winged Twister Wire Connector

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    30-340
  • Rexel Part Number:

    13764
  • UPC:

    783250303403

Wire Connector, Color Coded, Winged Twister Type, Color: Blue, Wire Range: 22 - 10 AWG, Package of 100. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only., Wire Nut

$ 132.60 / M
M = 1000

    This item normally ships in 3-5 days.

Qty EA

Multiple 100

Mfr / Brand Ideal

Mfr Part # 30-340

Rexel Part # 13764

UPC 783250303403

UNSPSC 39121445

Color Blue

Gauge 22

Material Copper

Type Wire Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch