Ideal 30-341J 22 to 8 AWG Winged Twister Wire Connector

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    30-341J
  • Rexel Part Number:

    15114
  • UPC:

    783250216741

Wire Connector, Color Coded, Winged Twister Type, Color: Tan, Wire Range: 22 - 8 AWG, Package of 750. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only., Wire Nut

$ 14.28 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 750

Mfr / Brand Ideal

Mfr Part # 30-341J

Rexel Part # 15114

UPC 783250216741

UNSPSC 39121445

Color Tan

Gauge 22

Material Copper

Type Wire Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch