Ideal 30-342 Wire Connector, Type: Winged Twister, 18 to 6 AWG, Gray

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    30-342
  • Rexel Part Number:

    14234
  • UPC:

    783250303427

Wire Connector, Color Coded, Winged Twister Type, Color: Gray, Wire Range: 18 - 6 AWG, Package of 50. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only., Wire Nut

$ 367.20 / M
M = 1000

    This item normally ships in 3-5 days.

Qty EA

Multiple 50

Mfr / Brand Ideal

Mfr Part # 30-342

Rexel Part # 14234

UPC 783250303427

UNSPSC 39121445

Color Gray

Gauge 18

Material Copper

Type Wire Connector

Volts AC Control 600

Place your Will Call order by clicking the cart button next to the appropriate Branch