Ideal 30-541 22 to 8 AWG Winged Twister Wire Connector

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    30-541
  • Rexel Part Number:

    15150
  • UPC:

    783250305414

Wire Connector, Color Coded, Winged Twister Type, Color: Tan, Wire Range: 22 - 8 AWG, Package of 1000. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.

$ 144.20 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 30-541

Rexel Part # 15150

UPC 783250305414

UNSPSC 39121445

Color Gray

Gauge 18

Material Copper

Type Wire Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch