Ideal BT2-500JR 18 to 8 AWG Winged Twister Wire Connector

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    BT2-500JR
  • Rexel Part Number:

    108928
  • UPC:

    783250698172

Wire Connector, Color Coded, Winged Twister Type, Color: Red, Wire Range: (2) 18 - (2) 8 AWG, Package of 500. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only., Wire Nut

$ 10.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 500

Mfr / Brand Ideal

Mfr Part # BT2-500JR

Rexel Part # 108928

UPC 783250698172

UNSPSC 39121445

Color Red

Gauge 18

Material Copper

Type Wire Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch