Ideal WT41-SK Wire Connector, Type: Wing Twist, Conductor Range: 22 - 10 AWG

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    WT41-SK
  • Rexel Part Number:

    397465
  • UPC:

    781789967646

Wire Connector, Type: Wing Twist, Conductor Range: 22 - 10 AWG, Min: 2/20 AWG, Max: 3/10 Solid AWG, Number Of Conductors: 1 To 6, Material: Flame-Retardant Polypropelene; Color: Tan, Voltage Rating: 600 Volt

$ 63.31 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # WT41-SK

Rexel Part # 397465

UPC 781789967646

UNSPSC 39121445

Color Tan

Conductors 6

Gauge 22

Material Non-Metallic

Type Wire Connector

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch