Ideal WT51-500JR Wire Connector, Type: Winged Twister, 18 to 10 AWG, Yellow

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    WT51-500JR
  • Rexel Part Number:

    15870
  • UPC:

    78178996768

Wire Connector, Color Coded: Yellow, Type: Winged Twister, 18 to 10 AWG, 600 Volt Jar of 500

$ 7.16 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 500

Mfr / Brand Ideal

Mfr Part # WT51-500JR

Rexel Part # 15870

UPC 78178996768

UNSPSC 39121445

Color Yellow

Gauge 18

Material Copper

Type Wire Connector

Volts AC Control 600

Place your Will Call order by clicking the cart button next to the appropriate Branch