Gardner Bender 10-2H2 14 to 6 AWG Winged Twister Wire Connector

  • Mfr/Brand Name:

    Gardner Bender
  • Mfr Number:

    10-2H2
  • Rexel Part Number:

    274184
  • UPC:

    032076024772

Wire Connector, Color Coded, Winged Twister Type, Color: Gray, Wire Range: 14 - 6 AWG, Package of 50. For Copper-to-Copper Connections Only.

$ 150.49 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Gardner Bender

Mfr Part # 10-2H2

Rexel Part # 274184

UPC 032076024772

UNSPSC 39121445

Color Gray

Gauge 14

Material Copper

Type Wire Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch