3M 312-POUCH 22 to 12 AWG Winged Wire Connector, Yellow

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    312-POUCH
  • Rexel Part Number:

    16222
  • UPC:

    054007081593

Wire Connector, Color Coded, Wing Type, Color Yellow, Wire Range: 22 - 12 AWG, Package of 100. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only., Wire Nut

$ 12.83 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand 3M

Mfr Part # 312-POUCH

Rexel Part # 16222

UPC 054007081593

UNSPSC 39121445

Color Yellow

Gauge 22

Material Copper

Type Wire Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch