3M 412-Box 22 to 12 AWG Winged Wire Connector, Tan

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    412-Box
  • Rexel Part Number:

    331032
  • UPC:

    051128544518

Wire Connector, Color Coded, Wing Type, Color Tan, Wire Range: 22 - 12 AWG, Package of 100. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.

$ 21.48 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 412-Box

Rexel Part # 331032

UPC 051128544518

UNSPSC 39121445

Color Tan

Gauge 22

Material Copper

Type Wire Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch