3M 512-JUG Wire Connector, Winged, 18 to 6 AWG, 600V, Red

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    512-JUG
  • Rexel Part Number:

    15719
  • UPC:

    051128539538

Wire Connector, Color Coded, Wing Type, Color Red, Wire Range: 18 - 6 AWG, Package of 250. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only., Wire Nut

$ 119.99 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 250

Mfr / Brand 3M

Mfr Part # 512-JUG

Rexel Part # 15719

UPC 051128539538

UNSPSC 39121445

Color Red

Gauge 18

Material Copper

Type Wire Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch