Ideal B1-250JR Wire Connector, 18 to 12 AWG, 600V, Yellow, Jar of 250

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    B1-250JR
  • Rexel Part Number:

    84685
  • UPC:

    78178945191

Wire Connector, 18 to 12 AWG, 600 Volt, Square Wire Spring, Rated 105°, Color: Yellow,Jar of 250

$ 12.51 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 250

Mfr / Brand Ideal

Mfr Part # B1-250JR

Rexel Part # 84685

UPC 78178945191

UNSPSC 39121445

Color Yellow

Gauge 22

Material Copper

Type Wire Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch