Ideal B2-350JR Wire Connector, 22 to 8 AWG, 600V, Yellow, Jar of 350

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    B2-350JR
  • Rexel Part Number:

    84674
  • UPC:

    78178945200

Wire Connector, 18 to 12 AWG, 600 Volt, Square Wire Spring, Rated 105°, Color: Red, Jar of 350 Each

$ 17.13 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 350

Mfr / Brand Ideal

Mfr Part # B2-350JR

Rexel Part # 84674

UPC 78178945200

UNSPSC 39121445

Color Red

Gauge 22

Material Copper

Type Wire Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch