Ideal B2-500JR Wire Connector, 22 to 8 AWG, 600V, Yellow, Jar of 500

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    B2-500JR
  • Rexel Part Number:

    15829
  • UPC:

    78178950847

Wire Connector, 18 to 12 AWG, 600 Volt, Square Wire Spring, Rated 105°, Color: Red, Jar of 500

$ 14.59 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 500

Mfr / Brand Ideal

Mfr Part # B2-500JR

Rexel Part # 15829

UPC 78178950847

UNSPSC 39121445

Color Red

Gauge 22

Material Copper

Type Wire Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch