Ideal B4-1 Wire Connector, 14 to 6 AWG, 600V, Blue-Gray, Box of 25

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    B4-1
  • Rexel Part Number:

    15957
  • UPC:

    781789452036

Wire Connector, Color Coded, #14 to #6 AWG, Blue-Gray, Box of 25., Wire Nut

$ 49.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 25

Mfr / Brand Ideal

Mfr Part # B4-1

Rexel Part # 15957

UPC 781789452036

UNSPSC 39121445

Color Blue/Gray

Gauge 14

Material Copper

Type Wire Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch