Ideal WT51-1 Wire Connector, Winged, 18 to 12 AWG, 600V, Yellow

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    WT51-1
  • Rexel Part Number:

    218289
  • UPC:

    78178961100

Wire Connector, Winged, 18 to 12 AWG, 600 Volt, Square Wire Spring, Rated 105°, Color: Yellow, Box of 100 Each

$ 8.22 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # WT51-1

Rexel Part # 218289

UPC 78178961100

UNSPSC 39121445

Color Yellow

Gauge 18

Material Copper

Type Wire Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch