Ideal WT52-1 Wire Connector, Winged, 14 to 12 AWG, 600V, Red

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    WT52-1
  • Rexel Part Number:

    84379
  • UPC:

    78178961102

Wire Connector, Winged, 14 to 12 AWG, 600 Volt, Square Wire Spring, Rated 105°, Color: Red, Box of 100 Each

$ 10.17 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # WT52-1

Rexel Part # 84379

UPC 78178961102

UNSPSC 39121445

Color Red

Gauge 14

Material Copper

Type Wire Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch