Ideal WT52-SK Wire Connector, Type: Wing Twist, Conductor Range: 18 - 10 AWG

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    WT52-SK
  • Rexel Part Number:

    275701
  • UPC:

    781789967639

Wire Connector, Type: Wing Twist, Conductor Range: 18 - 10 AWG, Min: 2/12 AWG, Max: 5/12 AWG, Number Of Conductors: 2 To 6, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 Volt

$ 75.64 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 25,000

Mfr / Brand Ideal

Mfr Part # WT52-SK

Rexel Part # 275701

UPC 781789967639

UNSPSC 39121445

Color Red

Conductors 6

Gauge 18

Material Non-Metallic

Type Wire Connector

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch