Ideal WT54-1 Wire Connector, Winged, 12 to 6 AWG, 600V, Blue

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    WT54-1
  • Rexel Part Number:

    15659
  • UPC:

    78178961106

Wire Connector, Winged, 12 to 6 AWG, 600 Volt, Square Wire Spring, Rated 105°, Color: Blue, Box of 50 Each

$ 30.10 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # WT54-1

Rexel Part # 15659

UPC 78178961106

UNSPSC 39121445

Color Blue

Gauge 12

Material Copper

Type Wire Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch