Gardner Bender 10-089 14 to 6 AWG Winged Wire Connector, Blue

  • Mfr/Brand Name:

    Gardner Bender
  • Mfr Number:

    10-089
  • Rexel Part Number:

    274260
  • UPC:

    032076100896

Wire Connector, Color Coded, Wing Type, Color: Blue, Wire Range: 14 - 6 AWG, Package of 50. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.

$ 202.39 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Gardner Bender

Mfr Part # 10-089

Rexel Part # 274260

UPC 032076100896

UNSPSC 39121445

Color Blue

Gauge 14

Material Copper

Type Wire Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch