Gardner Bender 13-086 22 to 6 AWG Winged Wire Connector, Red

  • Mfr/Brand Name:

    Gardner Bender
  • Mfr Number:

    13-086
  • Rexel Part Number:

    274311
  • UPC:

    032076130862

Wire Connector, Color Coded, Wing Type, Color: Red, Wire Range: 22 - 6 AWG, Package of 500. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.

$ 53.28 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Gardner Bender

Mfr Part # 13-086

Rexel Part # 274311

UPC 032076130862

UNSPSC 39121445

Color Red

Gauge 22

Material Copper

Type Wire Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch