3M H-30-BOX Wire Connector, 22 - 16 AWG, Blue

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    H-30-BOX
  • Rexel Part Number:

    334907
  • UPC:

    054007431220

Wire Connector, Color Coded, Color: Blue, Wire Range: 22 - 16 AWG, Package of 100 Order in multiples of 100. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.

$ 12.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 100

Mfr / Brand 3M

Mfr Part # H-30-BOX

Rexel Part # 334907

UPC 054007431220

UNSPSC 39121445

Color Blue

Gauge 22

Material Copper

Type Wire Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch