3M H-31-BOX Wire Connector, 18 - 14 AWG, Orange

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    H-31-BOX
  • Rexel Part Number:

    249920
  • UPC:

    054007431176

Wire Connector, Color Coded, Color: Orange, Wire Range: 18 - 14 AWG, Package of 100. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.

$ 11.99 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 100

Mfr / Brand 3M

Mfr Part # H-31-BOX

Rexel Part # 249920

UPC 054007431176

UNSPSC 39121445

Color Orange

Gauge 18

Material Copper

Type Wire Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch