Ideal 30-076 Wire Connector, 18 to 6 AWG, 600V, Red

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    30-076
  • Rexel Part Number:

    15371
  • UPC:

    783250300761

Wire Connector, Color Coded, Color: Red, Wire Range: 18 - 12 AWG, Package of 100. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only., Wire Nut

$ 204.00 / M
M = 1000

    This item normally ships in 3-5 days.

Qty EA

Multiple 100

Mfr / Brand Ideal

Mfr Part # 30-076

Rexel Part # 15371

UPC 783250300761

UNSPSC 39121445

Color Red

Gauge 18

Material Copper

Type Wire Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch