Ideal 30-173 22 to 14 AWG Wire Connector, Orange

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    30-173
  • Rexel Part Number:

    14876
  • UPC:

    783250301737

Wire Connector, Color Coded, Color: Orange, Wire Range: 22 - 14 AWG, Package of 1000. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only., Wire Nut

$ 82.13 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 1,000

Mfr / Brand Ideal

Mfr Part # 30-173

Rexel Part # 14876

UPC 783250301737

UNSPSC 39121445

Color Orange

Gauge 22

Material Copper

Type Wire Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch