Ideal 30-274 18 to 12 AWG Wire Connector, Yellow

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    30-274
  • Rexel Part Number:

    14314
  • UPC:

    783250302741

Wire Connector, Color Coded, Color: Yellow, Wire Range: 18 - 12 AWG, Package of 500. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only., Wire Nut

$ 110.00 / M
M = 1000

    This item normally ships in 3-5 days.

Qty EA

Multiple 500

Mfr / Brand Ideal

Mfr Part # 30-274

Rexel Part # 14314

UPC 783250302741

UNSPSC 39121445

Color Yellow

Gauge 18

Material Copper

Type Wire Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch