Ideal B1-500JR Wire Connector, 18 to 12 AWG, 600V, Yellow, Jar of 500

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    B1-500JR
  • Rexel Part Number:

    329660
  • UPC:

    78178962906

Wire Connector, 18 to 12 AWG, 600 Volt, Square Wire Spring, Rated 105°, Color: Yellow,Jar of 500

$ 10.86 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # B1-500JR

Rexel Part # 329660

UPC 78178962906

UNSPSC 39121445

Color Yellow

Gauge 22

Material Copper

Type Wire Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch