Ideal B2-B Wire Connector, 22 to 8 AWG, 600V, Red, Keg of 5000

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    B2-B
  • Rexel Part Number:

    15978
  • UPC:

    781789451954

Wire Connector, 18 to 12 AWG, 600 Volt, Square Wire Spring, Rated 105°, Color: Red, Keg of 5000

$ 132.61 / M
M = 1000

    This item normally ships in 3-5 days.

Qty EA

Multiple 500

Mfr / Brand Ideal

Mfr Part # B2-B

Rexel Part # 15978

UPC 781789451954

UNSPSC 39121445

Color Red

Gauge 22

Material Copper

Type Wire Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch