Ideal WT3-1 Wire Connector, Range: 22 - 14 AWG, 600V, 3 to 5 Conductors, Orange

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    WT3-1
  • Rexel Part Number:

    84633
  • UPC:

    781789610047

Wire Connector, Type: Twist, Conductor Range: 22 - 14 AWG, Min: 2/18 AWG, Max: 2/14 AWG, Number Of Conductors: 3 To 5, Material: Flame-Retardant Polypropelene, Color: Orange, Voltage Rating: 600 Volt

$ 7.15 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Ideal

Mfr Part # WT3-1

Rexel Part # 84633

UPC 781789610047

UNSPSC 39121445

Color Orange

Conductors 5

Gauge 22

Material Non-Metallic

Type Wire Connector

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch