Gardner Bender 10-002 22 to 16 AWG Wire Connector, Blue

  • Mfr/Brand Name:

    Gardner Bender
  • Mfr Number:

    10-002
  • Rexel Part Number:

    274231
  • UPC:

    032076100025

Wire Connector, Color Coded, Color: Blue, Wire Range: 22 - 16 AWG, Package of 100. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.

$ 47.60 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Gardner Bender

Mfr Part # 10-002

Rexel Part # 274231

UPC 032076100025

UNSPSC 39121445

Color Blue

Gauge 22

Material Copper

Type Wire Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch