Gardner Bender 13-1H1 Wire Connector, 22 - 8 AWG, Tan, Voltage Rating: 600, 1000v

  • Mfr/Brand Name:

    Gardner Bender
  • Mfr Number:

    13-1H1
  • Rexel Part Number:

    403740
  • UPC:

    032076024734

Size: 0.73 X 0.31in, Conductor Range: 22 - 8 Awg, Color: Tan, Voltage Rating: 600, 1000v

$ 108.49 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Gardner Bender

Mfr Part # 13-1H1

Rexel Part # 403740

UPC 032076024734

UNSPSC 39121445

Color Tan

Gauge 22

Material Copper

Type Wire Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch