3M 35-Red-1/2x20FT Color Coding Electrical Tape, Vinyl, Red, 1/2" x 20'

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    35-Red-1/2x20FT
  • Rexel Part Number:

    68090
  • UPC:

    054007102243

Red - Vinyl Electrical Color Coding Tape. Size: 1/2" Width, 20' Length. Thickness: 7 mils. 600V. Temperature Rating: 221°F, Scotch, Professional Use

$ 2.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # 35-Red-1/2x20FT

Rexel Part # 68090

UPC 054007102243

UNSPSC 31201524

Color Red

Length 20 ft

Material Vinyl

Product Width 1/2 in

Type Tape

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch