Eaton BRLAFGF120 Breaker, 20A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI/GFCI

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BRLAFGF120
  • Rexel Part Number:

    736588
  • UPC:

    786670007906

20 Amp, 1-Pole, Type BR Combination Arc Fault/Ground Fault, 10 kAIC, 120/240 VAC.

$ 390.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BRLAFGF120

Rexel Part # 736588

UPC 786670007906

UNSPSC 39121603

Amps 20

Family / Style BR

Interrupt Rating AC 10000

Mounting Plug-On

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch