Eaton CHFAFGF115PN Breaker, 15A, 1P, 120/240V, 10 kAIC, Type CH, Combo AFCI/GFCI

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CHFAFGF115PN
  • Rexel Part Number:

    753751
  • UPC:

    786670007838

15 Amp, 1-Pole, Type CH Combination Arc Fault/Ground Fault with Plug-On Neutral, 10 kAIC, 120/240 VAC.

$ 424.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CHFAFGF115PN

Rexel Part # 753751

UPC 786670007838

UNSPSC 39121603

Amps 15

Family / Style CH

Interrupt Rating AC 10000

Mounting Plug-On

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch