Square D HOM2040L125PC Load Center, Homeline, Main Lug Only, 125A, 20/40, 120/240V, NEMA 1

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    HOM2040L125PC
  • Rexel Part Number:

    695655
  • UPC:

    78590186069

Load Center, Homeline, 20 Space 40 Circuit, Main Lug Only, 125 Amp, 120/240 Volt AC, Plug on Neutral

$ 237.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # HOM2040L125PC

Rexel Part # 695655

UPC 78590186069

UNSPSC 39121101

Amps 125

Circuits 40

Family / Style HOM

IP/NEMA Rating 1

Mounting Surface

Phase 1

Poles 2

Type Load Center

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch