Square D QO120PDF Breaker, 1P, 20A, 120VAC, Dual Function, AFCI/GFCI, Plug on Neutral

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QO120PDF
  • Rexel Part Number:

    645027
  • UPC:

    78590174117

Breaker, 1-Pole, 20 Amp, 120 Volt AC, Dual Function, AFCI/GFCI, Plug on Neutral

$ 326.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QO120PDF

Rexel Part # 645027

UPC 78590174117

UNSPSC 39121603

Amps 20

Family / Style QO

Interrupt Rating AC 10000

Mounting Plug-On

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch