Cooper B-Line BP-8-E-2-4 Conduit Clip, Flange Mount, 1/2" EMT, 1/8" to 1/4" Flange

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    BP-8-E-2-4
  • Rexel Part Number:

    272414
  • UPC:

    78101119275

Conduit Clip, Flange Mount, 1/2 Inch EMT, 1/8 Inch to 1/4 Inch Flange, Push-In, Steel

$ 156.06 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # BP-8-E-2-4

Rexel Part # 272414

UPC 78101119275

UNSPSC 39121311

Diameter 1/2 in

Material Steel

Size 1/8 in

Type Clip

Place your Will Call order by clicking the cart button next to the appropriate Branch