Klein 32242 Drill Tap, Type: Replacement, Size: 1/4-20, 1/4" Hex, Steel

  • Mfr/Brand Name:

    Klein
  • Mfr Number:

    32242
  • Rexel Part Number:

    797566
  • UPC:

    9264432242

Drill Tap, Type: Replacement, Size: 1/4-20, 1/4" Hex, Steel, For Use With Aluminum, Brass, Copper, Mild Steel and Plastic

$ 6.84 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Klein

Mfr Part # 32242

Rexel Part # 797566

UPC 9264432242

UNSPSC 27112801

Diameter 1/4 in

Material Steel

Size 1/4-20

Type Drill Tap

Place your Will Call order by clicking the cart button next to the appropriate Branch