Greenlee DTAP10-24 Drill/Tap Bit, 10-24NC

  • Mfr/Brand Name:

    Greenlee
  • Mfr Number:

    DTAP10-24
  • Rexel Part Number:

    37841
  • UPC:

    783310176138

Combo Drill/Tap Bit, Size: 10-24NC, Hex Shank Size: 1/4", Material Thickness: 10GA.

$ 9.06 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Greenlee

Mfr Part # DTAP10-24

Rexel Part # 37841

UPC 783310176138

UNSPSC 27112806

Material Steel

Type Drill/Tap Bit

Place your Will Call order by clicking the cart button next to the appropriate Branch