Eaton BR115CAF 15A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BR115CAF
  • Rexel Part Number:

    82129
  • UPC:

    786685160269

15 Amp, 1-Pole, Type BR Combination Fireguard/Arc Fault Circuit Interrupter, 10 kAIC, 120/240 VAC.

$ 306.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BR115CAF

Rexel Part # 82129

UPC 786685160269

UNSPSC 39121603

Amps 15

Family / Style BR

Interrupt Rating AC 10000

Mounting Plug-On

Poles 1

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch